RINGBALL
RINGBALL
30308
RINGBALL RINGBALL
Description
30308 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30308; 40MM Bore; 90MM Outside Diameter; 25.25MM Width; Single Row
Part #
30308
BDI #
18261120
Details
24.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30308/p/18261120
Your Price
$ 24.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0623647400493
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30308
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://ringball.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30308; 40MM Bore; 90MM Outside Diameter; 25.25MM Width; Single Row
Outside Diameter
3.543 Inch | 90 Millimeter
Assembly Width
0.994 Inch | 25.25 Millimeter
Bore
1.575 Inch | 40 Millimeter

