KOYO
KOYO
30310JR
KOYO KOYO
Description
30310JR ; METRIC TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30310; 50MM Bore; 110MM Outside Diameter; 29.25MM Width; Single Row
Part #
30310JR
BDI #
552274
Details
167.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30310JR/p/552274
Your Price
$ 167.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.34
EAN
0605790020414
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30310
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage | Steep Contact Angle
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
30310JR
Weight / LBS
2.91
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30310; 50MM Bore; 110MM Outside Diameter; 29.25MM Width; Single Row
Assembly Width
1.152 Inch | 29.25 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter