https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
TIMKEN
TIMKEN
30312-90KA1
TIMKEN TIMKEN
Description
30312-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM ID 130MM OD 34.8MM WD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30312; 60MM Bore; 130MM Outside Diameter; 33.5MM Width; Single Row
Part #
30312-90KA1
BDI #
1336439
Details
290.31
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30312-90KA1/p/1336439
Your Price
$ 290.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.961
EAN
0053893247472
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30312
Assembly Number
90KA1
Assembly Components
X30312 (1) | Y30312 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.32
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30312; 60MM Bore; 130MM Outside Diameter; 33.5MM Width; Single Row
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.362 Inch | 60 Millimeter
Assembly Width
1.319 Inch | 33.5 Millimeter
