Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30320J https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-1RW-NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTh8aW1hZ2UvanBlZ3xhRFJsTDJnMU5DOHhNRGcyTURJMk5EWTROVFU1T0M5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVbGRmVGtWWFh6TXdNSGd6TURBdWFuQm58MDVhYzExMzcxYTMzNjQ0NGExZDM3Njk5MTE2ODM2OTJiZjQ1Nzg3MjI5N2NiNDFlZDNiMTBmM2YyYjY4MWRiYQ
1185417 Tapered Roller Bearing Assemblies 

NSK NSK

30320J

Description

30320J TAPERED ROLLER BEARING ; 100MM BOREX215MM ODX51.5MM W

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30320; 100MM Bore; 215MM Outside Diameter; 51.5MM Width; Single Row

Part #

30320J

BDI #
1185417

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
8.41
EAN
0029176627033
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30320
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
18.96
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30320; 100MM Bore; 215MM Outside Diameter; 51.5MM Width; Single Row
Assembly Width
2.028 Inch | 51.5 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
3.937 Inch | 100 Millimeter