

SKF
SKF
31316 J1/QCL7A
SKF SKF
Description
31316 J1/QCL7A
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31316; 80MM Bore; 170MM Outside Diameter; 42.5MM Width; Single Row
Part #
31316 J1/QCL7A
BDI #
1421429
Details
18080.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31316-J1-QCL7A/p/1421429
Your Price
RSD 18,080.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.01
EAN
7316577298539
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31316
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
8.95077
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31316; 80MM Bore; 170MM Outside Diameter; 42.5MM Width; Single Row
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.15 Inch | 80 Millimeter
Assembly Width
1.673 Inch | 42.5 Millimeter