

KOYO
KOYO
32005JR
KOYO KOYO
Description
NOT AVAILABLE IN CANADA
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32005; 25MM Bore; 47MM Outside Diameter; 15MM Width; Single Row
Part #
32005JR
BDI #
552296
Details
51.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32005JR/p/552296
Your Price
$ 51.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.11
EAN
0605790358302
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32005
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
32005JR
Weight / LBS
0.26
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32005; 25MM Bore; 47MM Outside Diameter; 15MM Width; Single Row
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.984 Inch | 25 Millimeter
Assembly Width
0.591 Inch | 15 Millimeter