https://www.bdiexpress.com/medias/INDNSKBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjN8aW1hZ2UvanBlZ3xhRFE1TDJneU9DOHhNRFV3TlRZM01EWXlNekkyTWk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8NWZkMjNkZjhlNGZkMjg5NDIxZGJkZjNiOWY3MmNjMmU2YzQ0ZmZmMGM1NGQzMThjZWYwYTg1NmFiN2ExYzYwZQ
NSK
NSK
32005XJ
NSK NSK
Description
32005XJ TAPERED ROLLER BRG ; 25MM DIA BORE 47MM OD 15MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32005; 25MM Bore; 47MM Outside Diameter; 15MM Width; Single Row
Part #
32005XJ
BDI #
1185457
Details
57.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32005XJ/p/1185457
Your Price
$ 57.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.12
EAN
0029176001055
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32005
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage | Modification of ISO 355
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32005XJ
Weight / LBS
0.256
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32005; 25MM Bore; 47MM Outside Diameter; 15MM Width; Single Row
Assembly Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.984 Inch | 25 Millimeter