https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
FAG
FAG
32011-X-XL-P5
FAG FAG
Description
32011-X-XL-P5 X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED ROLLER
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32011; 55MM Bore; 90MM Outside Diameter; 23MM Width; Single Row
Part #
32011-X-XL-P5
BDI #
1143685
Details
299.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32011-X-XL-P5/p/1143685
Your Price
$ 299.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.59
EAN
4054364622053
Product Group - BDI
B04334
Precision Class
Class 5
Component
Assembly
Basic Number
32011
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32011X.P5
Weight / LBS
1.411
Long Description
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32011; 55MM Bore; 90MM Outside Diameter; 23MM Width; Single Row
Outside Diameter
3.543 Inch | 90 Millimeter
Assembly Width
0.906 Inch | 23 Millimeter
Bore
2.165 Inch | 55 Millimeter