

TIMKEN
TIMKEN
32012X-9X025
TIMKEN TIMKEN
Description
TIMKEN 32012X-9X025
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32012; 60MM Bore; 95MM Outside Diameter; 23MM Width; Single Row
Part #
32012X-9X025
BDI #
1424415
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32012X-9X025/p/1424415
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.588
EAN
0053893045375
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X32012
Assembly Components
X32012X (1) | Y32012X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32012; 60MM Bore; 95MM Outside Diameter; 23MM Width; Single Row
Outside Diameter
3.74 Inch | 95 Millimeter
Assembly Width
0.906 Inch | 23 Millimeter
Bore
2.362 Inch | 60 Millimeter