

NTN
NTN
32015X
NTN NTN
Description
32015X TAPERED ROLLER BEARING ; 75MMX115MMX25MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32015; 75MM Bore; 115MM Outside Diameter; 25MM Width; Single Row
Part #
32015X
BDI #
1201592
Details
148.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32015X/p/1201592
Your Price
$ 148.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.9
EAN
4547359002997
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32015
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.004
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32015; 75MM Bore; 115MM Outside Diameter; 25MM Width; Single Row
Bore
2.953 Inch | 75 Millimeter
Assembly Width
0.984 Inch | 25 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter