https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
FAG
FAG
32016-X-XL
FAG FAG
Description
32016-X-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 80MM X 125MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32016; 80MM Bore; 125MM Outside Diameter; 29MM Width; Single Row
Part #
32016-X-XL
BDI #
1143700
Details
161.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32016-X-XL/p/1143700
Your Price
$ 161.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.284
EAN
4054364194833
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32016
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32016X
Weight / LBS
2.734
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32016; 80MM Bore; 125MM Outside Diameter; 29MM Width; Single Row
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Assembly Width
1.142 Inch | 29 Millimeter