

TIMKEN
TIMKEN
32016X-9X026
TIMKEN TIMKEN
Description
32016X-9X026 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32016; 80MM Bore; 125MM Outside Diameter; 29MM Width; Single Row
Part #
32016X-9X026
BDI #
1424419
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32016X-9X026/p/1424419
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.248
EAN
0053893045443
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X32016
Assembly Components
X32016X (1) | Y32016X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32016; 80MM Bore; 125MM Outside Diameter; 29MM Width; Single Row
Outside Diameter
4.921 Inch | 125 Millimeter
Assembly Width
1.142 Inch | 29 Millimeter
Bore
3.15 Inch | 80 Millimeter