![32026XJP5](/medias/INDNSKBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjN8aW1hZ2UvanBlZ3xhRFE1TDJneU9DOHhNRFV3TlRZM01EWXlNekkyTWk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8NWZkMjNkZjhlNGZkMjg5NDIxZGJkZjNiOWY3MmNjMmU2YzQ0ZmZmMGM1NGQzMThjZWYwYTg1NmFiN2ExYzYwZQ)
![32026XJP5](/medias/INDNSKBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjN8aW1hZ2UvanBlZ3xhRFE1TDJneU9DOHhNRFV3TlRZM01EWXlNekkyTWk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8NWZkMjNkZjhlNGZkMjg5NDIxZGJkZjNiOWY3MmNjMmU2YzQ0ZmZmMGM1NGQzMThjZWYwYTg1NmFiN2ExYzYwZQ)
NSK
NSK
32026XJP5
NSK NSK
Description
32026XJP5 TAPERED ROLLER BEARING ; 130MM BOREX200MM ODX45MM W
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32026; 130MM Bore; 200MM Outside Diameter; 45MM Width; Single Row
Part #
32026XJP5
BDI #
1185500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32026XJP5/p/1185500
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.03
EAN
0029176083990
Product Group - BDI
B04270
Precision Class
Class 5
Component
Assembly
Basic Number
32026
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage | Modification of ISO 355
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32026XJP5
Weight / LBS
11.155
Long Description
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32026; 130MM Bore; 200MM Outside Diameter; 45MM Width; Single Row
Assembly Width
1.772 Inch | 45 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter