

SKF
SKF
32030 X
SKF SKF
Description
32030 X TAPERED ROLLER BRG ; 150MM IDX225MM ODX48MM WD SGL ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32030; 150MM Bore; 225MM Outside Diameter; 48MM Width; Single Row
Part #
32030 X
BDI #
1419311
Details
1570.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32030-X/p/1419311
Your Price
$ 1,570.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.51
EAN
7316577005762
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32030
Assembly Components
X32030 (1) | Y32030 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
14.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32030; 150MM Bore; 225MM Outside Diameter; 48MM Width; Single Row
Bore
5.906 Inch | 150 Millimeter
Assembly Width
1.89 Inch | 48 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter