

NSK
NSK
32030XJ
NSK NSK
Description
32030XJ TAPERED ROLLER BEARING ; 150MM BOREX225MM ODX48MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32030; 150MM Bore; 225MM Outside Diameter; 48MM Width; Single Row
Part #
32030XJ
BDI #
1185506
Details
1568.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32030XJ/p/1185506
Your Price
$ 1,568.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.6
EAN
0029176023170
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32030
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage | Modification of ISO 355
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32030XJ
Weight / LBS
14.551
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32030; 150MM Bore; 225MM Outside Diameter; 48MM Width; Single Row
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
5.906 Inch | 150 Millimeter
Assembly Width
1.89 Inch | 48 Millimeter