https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-1SCN-1SCP-NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODZ8aW1hZ2UvanBlZ3xhR1F4TDJnM1pTOHhNRGcyTURVMU1qWXhPREF4TkM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZUa1ZYWHpNd01IZ3pNREF1YW5Cbnw4NjY4MGI1ODg0MTNlMDg3NDIzNDhkOTk0MzYwNWViODg5ZGNiMDdlM2IyYzI1NmUxMmZmNzNjNTE3NDdjMjA4
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-1SCN-1SCP-NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODZ8aW1hZ2UvanBlZ3xhR1F4TDJnM1pTOHhNRGcyTURVMU1qWXhPREF4TkM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZUa1ZYWHpNd01IZ3pNREF1YW5Cbnw4NjY4MGI1ODg0MTNlMDg3NDIzNDhkOTk0MzYwNWViODg5ZGNiMDdlM2IyYzI1NmUxMmZmNzNjNTE3NDdjMjA4
NSK
NSK
32032XJ
NSK NSK
Description
32032XJ TAPERED ROLLER BEARING ; 160MM BOREX240MM ODX51MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32032; 160MM Bore; 240MM Outside Diameter; 51MM Width; Single Row
Part #
32032XJ
BDI #
1185508
Details
2339.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32032XJ/p/1185508
Your Price
$ 2,339.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.893
EAN
0029176027888
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32032
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage | Modification of ISO 355
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32032XJ
Weight / LBS
17.483
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32032; 160MM Bore; 240MM Outside Diameter; 51MM Width; Single Row
Outside Diameter
9.449 Inch | 240 Millimeter
Bore
6.299 Inch | 160 Millimeter
Assembly Width
2.008 Inch | 51 Millimeter
