ROLLWAY BEARING
ROLLWAY BEARING
32056 X
ROLLWAY BEARING ROLLWAY BEARING
Description
32056 X TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32056; 280MM Bore; 420MM Outside Diameter; 87MM Width; Single Row
Part #
32056 X
BDI #
24009853
Details
11365.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32056-X/p/24009853
Your Price
$ 11,365.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
41.1
EAN
0637410071360
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32056
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
90.61
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32056; 280MM Bore; 420MM Outside Diameter; 87MM Width; Single Row
Outside Diameter
16.535 Inch | 420 Millimeter
Assembly Width
3.425 Inch | 87 Millimeter
Bore
11.024 Inch | 280 Millimeter