![32205J](/medias/INDNSKBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjN8aW1hZ2UvanBlZ3xhRFE1TDJneU9DOHhNRFV3TlRZM01EWXlNekkyTWk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8NWZkMjNkZjhlNGZkMjg5NDIxZGJkZjNiOWY3MmNjMmU2YzQ0ZmZmMGM1NGQzMThjZWYwYTg1NmFiN2ExYzYwZQ)
![32205J](/medias/INDNSKBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjN8aW1hZ2UvanBlZ3xhRFE1TDJneU9DOHhNRFV3TlRZM01EWXlNekkyTWk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8NWZkMjNkZjhlNGZkMjg5NDIxZGJkZjNiOWY3MmNjMmU2YzQ0ZmZmMGM1NGQzMThjZWYwYTg1NmFiN2ExYzYwZQ)
NSK
NSK
32205J
NSK NSK
Description
32205J
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32205; 25MM Bore; 52MM Outside Diameter; 19.25MM Width; Single Row
Part #
32205J
BDI #
1412722
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32205J/p/1412722
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.18
EAN
0029176075605
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32205
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32205J
Weight / LBS
0.417
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32205; 25MM Bore; 52MM Outside Diameter; 19.25MM Width; Single Row
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Assembly Width
0.758 Inch | 19.25 Millimeter