

TIMKEN
TIMKEN
32208 90KA1
TIMKEN TIMKEN
Description
32208 90KA1 TAPERED ROLLER BEARING ASSY ; 40MM ID 80MM OD 24.75MM WD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32208; 40MM Bore; 80MM Outside Diameter; 24.75MM Width; Single Row
Part #
32208 90KA1
BDI #
1336909
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32208-90KA1/p/1336909
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.515
EAN
0053893824529
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32208
Assembly Number
90KA1
Assembly Components
X32208 (1) | Y32208 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.13
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32208; 40MM Bore; 80MM Outside Diameter; 24.75MM Width; Single Row
Bore
1.575 Inch | 40 Millimeter
Assembly Width
0.974 Inch | 24.75 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter