https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
FAG
FAG
32209-A
FAG FAG
Description
32209-A TAPERED ROLLER BEARING ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32209; 45MM Bore; 85MM Outside Diameter; 24.75MM Width; Single Row
Part #
32209-A
BDI #
1143968
Details
87.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32209-A/p/1143968
Your Price
$ 87.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.584
EAN
4012801040433
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32209
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32209A
Weight / LBS
1.257
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32209; 45MM Bore; 85MM Outside Diameter; 24.75MM Width; Single Row
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.772 Inch | 45 Millimeter
Assembly Width
0.974 Inch | 24.75 Millimeter