KOYO
KOYO
32219JR
KOYO KOYO
Description
32219JR ; METRIC TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32219; 95MM Bore; 170MM Outside Diameter; 45.5MM Width; Single Row
Part #
32219JR
BDI #
553003
Details
529.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32219JR/p/553003
Your Price
$ 529.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.33
EAN
0605790021893
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32219
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
32219JR
Weight / LBS
9.568
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32219; 95MM Bore; 170MM Outside Diameter; 45.5MM Width; Single Row
Outside Diameter
6.693 Inch | 170 Millimeter
Assembly Width
1.791 Inch | 45.5 Millimeter
Bore
3.74 Inch | 95 Millimeter

