

NSK
NSK
32221J
NSK NSK
Description
32221J TAPERED ROLLER BEARING ; 105MM BOREX190MM ODX53MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32221; 105MM Bore; 190MM Outside Diameter; 53MM Width; Single Row
Part #
32221J
BDI #
1185600
Details
1261.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32221J/p/1185600
Your Price
$ 1,261.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.26
EAN
0029176023286
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32221
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32221J
Weight / LBS
13.779
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32221; 105MM Bore; 190MM Outside Diameter; 53MM Width; Single Row
Outside Diameter
7.48 Inch | 190 Millimeter
Assembly Width
2.087 Inch | 53 Millimeter
Bore
4.134 Inch | 105 Millimeter