KOYO
KOYO
32224JR
KOYO KOYO
Description
32224JR ; METRIC TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32224; 120MM Bore; 215MM Outside Diameter; 61.5MM Width; Single Row
Part #
32224JR
BDI #
553007
Details
1417.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32224JR/p/553007
Your Price
$ 1,417.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.02
EAN
0605790021954
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32224
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
32224JR
Weight / LBS
19.93
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32224; 120MM Bore; 215MM Outside Diameter; 61.5MM Width; Single Row
Assembly Width
2.421 Inch | 61.5 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
4.724 Inch | 120 Millimeter

