

TIMKEN
TIMKEN
32226DF-90KA1
TIMKEN TIMKEN
Description
32226DF-90KA1 TAPERED ROLLER BEARING ; POR METRIC 2TS ASSY 8-12 OD
Tapered Roller Bearing Assembly; Class K Precision; Basic Number 32226DF; 130MM Bore; 230MM Outside Diameter; 135.5MM Width; Double Row
Part #
32226DF-90KA1
BDI #
21965345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32226DF-90KA1/p/21965345
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893364735
Product Group - BDI
B04334
Precision Class
Class K
Component
Assembly
Basic Number
32226DF
Assembly Number
90KA1
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
51.947
Long Description
Tapered Roller Bearing Assembly; Class K Precision; Basic Number 32226DF; 130MM Bore; 230MM Outside Diameter; 135.5MM Width; Double Row
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Assembly Width
5.335 Inch | 135.5 Millimeter