ROLLWAY BEARING
ROLLWAY BEARING
32244 A
ROLLWAY BEARING ROLLWAY BEARING
Description
32244 A TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32244; 220MM Bore; 400MM Outside Diameter; 114MM Width; Single Row
Part #
32244 A
BDI #
24009159
Details
36162.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32244-A/p/24009159
Your Price
$ 36,162.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
59.999
EAN
0637410071322
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32244
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
132.28
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32244; 220MM Bore; 400MM Outside Diameter; 114MM Width; Single Row
Outside Diameter
15.748 Inch | 400 Millimeter
Assembly Width
4.488 Inch | 114 Millimeter
Bore
8.661 Inch | 220 Millimeter