https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
FAG
FAG
32244-XL
FAG FAG
Description
32244-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED ROLLER
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32244; 220MM Bore; 400MM Outside Diameter; 114MM Width; Single Row
Part #
32244-XL
BDI #
1144050
Details
11941.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32244-XL/p/1144050
Your Price
$ 11,941.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
59.6
EAN
4054369581287
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32244
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32244A
Weight / LBS
131.175
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32244; 220MM Bore; 400MM Outside Diameter; 114MM Width; Single Row
Bore
8.661 Inch | 220 Millimeter
Assembly Width
4.488 Inch | 114 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter