KML BEARING
KML BEARING
32308
KML BEARING KML BEARING
Description
32308 ; TAPER ROLLER BEARING SETS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32308; 40MM Bore; 90MM Outside Diameter; 35.25MM Width; Single Row
Part #
32308
BDI #
17242661
Details
197.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32308/p/17242661
Your Price
$ 197.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.08
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32308
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.kmlbearingusa.com
Weight / LBS
2.38099
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32308; 40MM Bore; 90MM Outside Diameter; 35.25MM Width; Single Row
Outside Diameter
3.543 Inch | 90 Millimeter
Assembly Width
1.388 Inch | 35.25 Millimeter
Bore
1.575 Inch | 40 Millimeter

