![32309 A](/medias/INDREXXXXXXX-24003781-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDV8aW1hZ2UvanBlZ3xhREZqTDJnM01pOHhNRE00T1RRNU5ERXdOREE1TkM5SlRrUlNSVmhZV0ZoWVdGaGZNalF3TURNM09ERmZNekF3ZURNd01DNXFjR2N8ZjZiYjk0YmYyYjQ1MmZhODBhOTI2NWI2YTgxNDRjOTI2YTlmYjNiODU2NTNhMzEyZWI2NzhlZjE5OWJiYmVkYQ)
![32309 A](/medias/INDREXXXXXXX-24003781-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDV8aW1hZ2UvanBlZ3xhREZqTDJnM01pOHhNRE00T1RRNU5ERXdOREE1TkM5SlRrUlNSVmhZV0ZoWVdGaGZNalF3TURNM09ERmZNekF3ZURNd01DNXFjR2N8ZjZiYjk0YmYyYjQ1MmZhODBhOTI2NWI2YTgxNDRjOTI2YTlmYjNiODU2NTNhMzEyZWI2NzhlZjE5OWJiYmVkYQ)
ROLLWAY BEARING
ROLLWAY BEARING
32309 A
ROLLWAY BEARING ROLLWAY BEARING
Description
32309 A TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32309; 45MM Bore; 100MM Outside Diameter; 38.3MM Width; Single Row
Part #
32309 A
BDI #
24003781
Details
126.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32309-A/p/24003781
Your Price
$ 126.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.417
EAN
0637410069961
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32309
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.13
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32309; 45MM Bore; 100MM Outside Diameter; 38.3MM Width; Single Row
Outside Diameter
3.937 Inch | 100 Millimeter
Assembly Width
1.508 Inch | 38.3 Millimeter
Bore
1.772 Inch | 45 Millimeter