

FAG
FAG
32318-A
FAG FAG
Description
32318-A TAPERED ROLLER BEARING ASSY ; SGL ROW 90MM BORE X 190MM OD X 67.5MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32318; 90MM Bore; 190MM Outside Diameter; 67.5MM Width; Single Row
Part #
32318-A
BDI #
1144088
Details
1179.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32318-A/p/1144088
Your Price
$ 1,179.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.747
EAN
4012801051248
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32318
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32318A
Weight / LBS
18.761
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32318; 90MM Bore; 190MM Outside Diameter; 67.5MM Width; Single Row
Outside Diameter
7.48 Inch | 190 Millimeter
Assembly Width
2.657 Inch | 67.5 Millimeter
Bore
3.543 Inch | 90 Millimeter