

TIMKEN
TIMKEN
32318M-90KM1 ; 32318-90KA1
TIMKEN TIMKEN
Description
32318M-90KM1 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32318; 3.543" Bore; 7.48" Outside Diameter; 2.657" Width; Single Row
Part #
32318-90KA1
BDI #
1336958
Details
1481.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32318M-90KM1-;-32318-90KA1/p/1336958
Your Price
$ 1,481.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.494
EAN
0053893998817
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32318
Assembly Number
90KM1
Assembly Components
X32318M (1) | Y32318M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
18.76
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32318; 3.543" Bore; 7.48" Outside Diameter; 2.657" Width; Single Row
Assembly Width
2.657 Inch | 67.5 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
3.543 Inch | 90 Millimeter