

TIMKEN
TIMKEN
32320DF-90KA1
TIMKEN TIMKEN
Description
32320DF-90KA1 TAPERED ROLLER BEARING ; NON-RETURNABLE METRIC 2TS ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32320DF; 100MM Bore; 215MM Outside Diameter; 155MM Width; Single Row
Part #
32320DF-90KA1
BDI #
21965593
Details
7347.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32320DF-90KA1/p/21965593
Your Price
$ 7,347.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893378244
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32320DF
Assembly Number
90KA1
Assembly Components
X32220 (1) | Y32220 (1) | K770689 (1) | 32230-90KA2 (2)
End Play
0.011
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
59.27
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32320DF; 100MM Bore; 215MM Outside Diameter; 155MM Width; Single Row
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Assembly Width
6.102 Inch | 155 Millimeter