ROLLWAY BEARING
ROLLWAY BEARING
32328 A
ROLLWAY BEARING ROLLWAY BEARING
Description
32328 A TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32328; 140MM Bore; 300MM Outside Diameter; 107.8MM Width; Single Row
Part #
32328 A
BDI #
24003533
Details
6956.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32328-A/p/24003533
Your Price
$ 6,956.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
35.8
EAN
0637410071179
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32328
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
78.93
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32328; 140MM Bore; 300MM Outside Diameter; 107.8MM Width; Single Row
Assembly Width
4.244 Inch | 107.8 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Bore
5.512 Inch | 140 Millimeter