KOYO
KOYO
32940JR
KOYO KOYO
Description
32940JR ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32940; 200MM Bore; 280MM Outside Diameter; 51MM Width; Single Row
Part #
32940JR
BDI #
20865070
Details
4265.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32940JR/p/20865070
Your Price
$ 4,265.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.43
EAN
0605790369988
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32940
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
20.793
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32940; 200MM Bore; 280MM Outside Diameter; 51MM Width; Single Row
Assembly Width
2.008 Inch | 51 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter

