Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32956DB+KLR252.4A https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-2SCN-2SCP-DB-KLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mzd8aW1hZ2UvanBlZ3xhR0l3TDJnek1pOHhNRGcyTURJNU9UZzNPRFF6TUM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZSRUpmUzB4U1h6TXdNSGd6TURBdWFuQm58OWYwNjIxMmFmZjc1OWRlYWQzNjE0ODU3MzRiMGFiZWMxNDJmZGEyNDk4MjMwYTgzMTAzODM3N2I3Yzg4MDg5Nw
1185650 Tapered Roller Bearing Assemblies 

NSK NSK

32956DB+KLR252.4A

Description

32956DB+KLR252.4A TAPERED ROLLER BEARING ; 280MM BOREX380.0MM OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32956; 280MM Bore; 380MM Outside Diameter; 127MM Width; Double Row

Part #

32956DB+KLR252.4A

BDI #
1185650

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
108.21
EAN
0029176037139
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32956
Assembly Components
KLR252.4A (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Back To Back Arrangement | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32956DB+KLR252.4A
Weight / LBS
231.481
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32956; 280MM Bore; 380MM Outside Diameter; 127MM Width; Double Row
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Assembly Width
5 Inch | 127 Millimeter