https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
FAG
FAG
33111
FAG FAG
Description
33111 TAPERED ROLLER BEARING ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33111; 55MM Bore; 95MM Outside Diameter; 30MM Width; Single Row
Part #
33111
BDI #
1144262
Details
164.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33111/p/1144262
Your Price
$ 164.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.87
EAN
4012801047463
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33111
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
33111
Weight / LBS
1.971
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33111; 55MM Bore; 95MM Outside Diameter; 30MM Width; Single Row
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
2.165 Inch | 55 Millimeter
Assembly Width
1.181 Inch | 30 Millimeter