https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
33118M-90KM1
TIMKEN TIMKEN
Description
33118-90KA3 TAPERED ROLLER BEARING ASSY ; METRIC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33118; 90MM Bore; 150MM Outside Diameter; 45MM Width; Single Row
Part #
33118-90KA3
BDI #
1337048
Details
405.36
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33118M-90KM1/p/1337048
Your Price
$ 405.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.133
EAN
0053893437477
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33118
Assembly Number
90KM1
Assembly Components
X33118M (1) | Y33118M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33118M-90KM1
Weight / LBS
6.682
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33118; 90MM Bore; 150MM Outside Diameter; 45MM Width; Single Row
Assembly Width
1.772 Inch | 45 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
3.543 Inch | 90 Millimeter