https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
33206-90KA1
TIMKEN TIMKEN
Description
33206-90KA1 TAPERED ROLLER BEARING ASSY ; 30MM BORE 62MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33206; 30MM Bore; 62MM Outside Diameter; 25MM Width; Single Row
Part #
33206-90KA1
BDI #
1424493
Details
32.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33206-90KA1/p/1424493
Your Price
$ 32.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.33
EAN
0053893816029
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33206
Assembly Number
90KA1
Assembly Components
X33206 (1) | Y33206 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33206-90KA1
Weight / LBS
0.761
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33206; 30MM Bore; 62MM Outside Diameter; 25MM Width; Single Row
Outside Diameter
2.441 Inch | 62 Millimeter
Assembly Width
0.984 Inch | 25 Millimeter
Bore
1.181 Inch | 30 Millimeter
