Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

332169 AA https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-DR-TDIS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNDR8aW1hZ2UvanBlZ3xhR00wTDJobFpTOHhNREl6TlRNM016YzRNVEF5TWk5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlVUkVsVFh6TXdNSGd6TURBdWFuQm58NmM2ZjAxNDIyZDU1N2Y2YTA0NGU4NDBhMzc2M2ViNDU4N2Y1NWViMjA5NmZmMTYwMDMzZWE4ZmRkMDIyN2E1OA
1251041 Tapered Roller Bearing Assemblies 

SKF SKF

332169 AA

Description

332169 AA TAPERED ROLLER BEARING

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 332169; 305MM Bore; 500MM Outside Diameter; 200MM Width; Double Row

Part #

332169 AA

BDI #
1251041

Details

70554.66 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 70,554.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
168.411
EAN
7316571146676
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
332169
Assembly Components
X332169 (1) | Y332169 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
1 Double Cone | 1 Double Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
331
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 332169; 305MM Bore; 500MM Outside Diameter; 200MM Width; Double Row
Assembly Width
7.874 Inch | 200 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Bore
12.008 Inch | 305 Millimeter