KOYO
KOYO
33217JR
KOYO KOYO
Description
33217JR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33217; 85MM Bore; 150MM Outside Diameter; 49MM Width; Single Row
Part #
33217JR
BDI #
553044
Details
425.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33217JR/p/553044
Your Price
$ 425.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.62
EAN
0605790023569
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33217
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
33217JR
Weight / LBS
8.003
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33217; 85MM Bore; 150MM Outside Diameter; 49MM Width; Single Row
Assembly Width
1.929 Inch | 49 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter