

TIMKEN
TIMKEN
33889-90011
TIMKEN TIMKEN
Description
33889 90011 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33889; 2" Bore; 3-3/4" Outside Diameter; 1-3/32" Width; Single Row
Part #
053893817927
BDI #
1337342
Details
2558.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33889-90011/p/1337342
Your Price
$ 2,558.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.852
EAN
0053893817927
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33889
Assembly Number
90011
Assembly Components
33889 (1) | 33821 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33889-90011
Weight / LBS
1.966
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33889; 2" Bore; 3-3/4" Outside Diameter; 1-3/32" Width; Single Row
Assembly Width
1.094 Inch | 27.788 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter