Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

352221 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167072-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTl8aW1hZ2UvanBlZ3xhREEwTDJoaU1TOHhNREk1TmpFMk16YzJNakl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4Tmpjd056SmZNekF3ZURNd01DNXFjR2N8YjU3ODAxMjhlYmYyNzg3ZjM0MTg2MjkzZjBkNGQ3ODlhZjI4MjEwZWU2OTBmMTRlZTAyZTFmNTY5M2UxNDVkMA
25167072 Tapered Roller Bearing Assemblies 

ZWZ BEARINGS ZWZ BEARINGS

352221

Description

ZWZ BEARINGS 352221

Tapered Roller Bearing Assembly; 105MM Bore; 190MM Outside Diameter; 96MM Outer Race Width; Double Row; Standard Precision

Part #

352221

BDI #
25167072

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WAFANGDIAN BEARING GROUP CO LTD WWW.ZWZ-BEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.zwz-bearing.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
105MM Bore; 190MM Outside Diameter; 96MM Outer Race Width; Double Row; Standard Precision
Long Description
Tapered Roller Bearing Assembly; 105MM Bore; 190MM Outside Diameter; 96MM Outer Race Width; Double Row; Standard Precision