https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
3579-90018
TIMKEN TIMKEN
Description
3579-90018 TRB SINGLE ASSEMBLY ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3579; 1-11/16" Bore; 3-7/16" Outside Diameter; 1-3/16" Width; Single Row
Part #
3579-90018
BDI #
1337876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3579-90018/p/1337876
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.803
EAN
0053893129051
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3579
Assembly Number
90018
Assembly Components
3579 (1) | 3525 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3579-90018
Weight / LBS
1.857
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3579; 1-11/16" Bore; 3-7/16" Outside Diameter; 1-3/16" Width; Single Row
Outside Diameter
3.438 Inch | 87.325 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter
