

TIMKEN
TIMKEN
3780-90137
TIMKEN TIMKEN
Description
3780-90137 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3780; 2" Bore; 3-43/64" Outside Diameter; 2-9/16" Width; Double Row
Part #
3780-90137
BDI #
1338599
Details
545.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3780-90137/p/1338599
Your Price
$ 545.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.669
EAN
0053893132532
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3780
Assembly Number
90137
Assembly Components
3780 (2) | 3729D (1) | X1S-3780 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3780-90137
Weight / LBS
3.834
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3780; 2" Bore; 3-43/64" Outside Diameter; 2-9/16" Width; Double Row
Assembly Width
2.563 Inch | 65.1 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.672 Inch | 93.264 Millimeter