https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
395LA-902A8
TIMKEN TIMKEN
Description
395LA-902A8 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 395LA; 2-11/16" Bore; 4.331" Outside Diameter; 1.732" Width; Double Row
Part #
395LA-902A8
BDI #
1339328
Details
613.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/395LA-902A8/p/1339328
Your Price
$ 613.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.687
EAN
0053893815398
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
395LA
Assembly Number
902A8
Assembly Components
399A (2) | 394A (2) | K444668R (2) | X5S-399A (1) | 395LA (2)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | With Duo-Face-Plus Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
395LA-902A8
Weight / LBS
3.875
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 395LA; 2-11/16" Bore; 4.331" Outside Diameter; 1.732" Width; Double Row
Bore
2.688 Inch | 68.275 Millimeter
Assembly Width
1.732 Inch | 44 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
