

TIMKEN
TIMKEN
399A-90315
TIMKEN TIMKEN
Description
399A-90315 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE PRECISION 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 399; 2-11/16" Bore; 4.331" Outside Diameter; 2-1/16" Width; Double Row
Part #
399A-90315
BDI #
1339583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/399A-90315/p/1339583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.704
EAN
0053893029870
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
399
Assembly Number
90315
Assembly Components
399A (2) | 394D (1) | X1S-399A (1)
End Play
0.001
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
399A-90315
Weight / LBS
3.912
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 399; 2-11/16" Bore; 4.331" Outside Diameter; 2-1/16" Width; Double Row
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Assembly Width
2.063 Inch | 52.4 Millimeter