Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

423048E1 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMDR8aW1hZ2UvanBlZ3xhR0ptTDJneE5TOHhNRFF5TnpRNU56TXhOak00TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZSRUpmTXpBd2VETXdNQzVxY0djfGY1NmM3MmM3NGRkOWZiNzgxZGI0NWNmMzQ3N2QwNGJiZjM4YTdmNDFiYTEyYmE2ZjdkYzAzZDYyNTUzYjdhMDc
25196185 Tapered Roller Bearing Assemblies 

NTN NTN

423048E1

Description

423048E1 TAPERED ROLLER BEARING

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 423048; 240MM Bore; 360MM Outside Diameter; 115MM Width; Double Row

Part #

423048E1

BDI #
25196185

Details

25646.37 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25,646.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.82
EAN
0692314033289
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
423048
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Back to Back Roller Arrangement
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
80.02771
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 423048; 240MM Bore; 360MM Outside Diameter; 115MM Width; Double Row
Assembly Width
4.528 Inch | 115 Millimeter
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter