

NTN
NTN
432228X
NTN NTN
Description
432228X TAPERED ROLLER BRG ASSY (SMARTCATALOG)
Tapered Bearing; 140MM Bore; 250MM Outside Diameter; 153MM Assembly Width; Double Row of Rollers
Part #
432228X
BDI #
25267553
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/432228X/p/25267553
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171516
Weight / Kilogram
0
EAN
4550253065852
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
432228
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
66.13868
Long Description
Tapered Bearing; 140MM Bore; 250MM Outside Diameter; 153MM Assembly Width; Double Row of Rollers
Assembly Width
6.024 Inch | 153 Millimeter
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter