https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
17141551
Tapered Roller Bearing Assemblies
NTN
NTN
4T-31320XPX1V1
NTN NTN
Description
4T-31320XPX1V1 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; PX1 Precision; Basic Number 31320; 100MM Bore; 215MM Outside Diameter; 56.5MM Width; Single Row
Part #
31320XPX1V1
BDI #
17141551
Details
3137.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-31320XPX1V1/p/17141551
Your Price
$ 3,137.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9
EAN
0692314520260
Product Group - BDI
B04336
Precision Class
PX1
Component
Assembly
Basic Number
31320
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
18.9818
Long Description
Tapered Roller Bearing Assembly; PX1 Precision; Basic Number 31320; 100MM Bore; 215MM Outside Diameter; 56.5MM Width; Single Row
Bore
3.937 Inch | 100 Millimeter
Assembly Width
2.224 Inch | 56.5 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
