

NTN
NTN
4T-387A/382S
NTN NTN
Description
387A/382S TAPERED RLR BRG ; NON RETURNABLE 2.25"X3.8125"X1"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 387; 57.15MM Bore; 96.85MM Outside Diameter; 25.4MM Width; Single Row
Part #
4T-387A/382S
BDI #
1202922
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-387A-382S/p/1202922
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359903690
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
387
Assembly Components
4T-387A (1) | 4T-382S (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.45505
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 387; 57.15MM Bore; 96.85MM Outside Diameter; 25.4MM Width; Single Row
Outside Diameter
3.813 Inch | 96.85 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter
Bore
2.25 Inch | 57.15 Millimeter