https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-3984/3920
NTN NTN
Description
4T-3984/3920 TAPERED ROLLER BEARING ; 2.625"X4.4375"X1.1875" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3984; 66.675MM Bore; 112.7MM Outside Diameter; 30.15MM Width; Single Row
Part #
3984/3920
BDI #
17142524
Details
141.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-3984-3920/p/17142524
Your Price
$ 141.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.17
EAN
4547359298598
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
3984
Assembly Components
4T-3984 (1) | 4T-3920 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.60145
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3984; 66.675MM Bore; 112.7MM Outside Diameter; 30.15MM Width; Single Row
Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
4.437 Inch | 112.7 Millimeter
Assembly Width
1.187 Inch | 30.15 Millimeter
